Zoro Homepage

Wireless 8 Aux Easytch

  • Mfr # 520547

  • Zoro # G412415864


product price: $1,850.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
20 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520547
Zoro #
G412415864
UPC #
788379704506
Country of Origin
Unknown

Dimensions

Length
4 in
Width
20 in
Overall Depth
1 in

Description

0


  • •Wireless convenience
  • •User-friendly interface
  • •Convenient installation

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.