Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 10 1/2 in H

  • Mfr # EV962714-75

  • Zoro # G8818381


product price: $121.02
/ea
Free Shipping & Returns

Key Features

Application
Reverse Osmosis Systems
Flow Rate
1 gpm
For Use With
Mfr. No. MRS-600HE
Height
10 1/2 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV962714-75
Zoro #
G8818381
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/2 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
10 1/2 in
Outside Diameter
3 1/4 in

Details

Application
Reverse Osmosis Systems
Flow Rate
1 gpm
For Use With
Mfr. No. MRS-600HE
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
25,000 gal
Filter Cartridges Sub-Category
Specialty Cartridges
Micron Rating
Not Rated
Series
2SR-BW
Reduces
Scale
Filter Media
Polyphosphate
Filter Cartridge Media
Polyphosphate
Item
Filter Cartridge
Filter Reduces
Scale
Filter Flow Rate
1.0 gpm
Filter Design
Specialty
Maximum Temperature
100 Degrees F
Cartridge Media
Polyphosphate
Minimum Temperature
35 Degrees F
Compatible Mfr. Model Number
MRS-600HE
Minimum Pressure
10 psi
Maximum Pressure
125 psi

Description

Water Filter Cartridge, Reduces Scale, Micron Rating Not Rated, Flow Rate 1 gpm, Outside Diameter 3 1/4 in, Overall Height 10 1/2 in, Service Life 25,000 gal, Filter Media Hydroblend Polyphosphate, For Use With Mfr. No. MRS-600HE, Application Reverse Osmosis Systems, Cartridge Media Polyphosphate, Compatible Mfr. Model Number MRS-600HE, Connection Size Not Applicable, Connection Type Not Applicable, Filter Type Corrosive Tendencies, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.