Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H

  • Mfr # EV962704-75

  • Zoro # G8818302


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Application
Drinking Water
Flow Rate
1.5 gpm
For Use With
Mfr. No. MRS-350/350CC/350BL
Height
20 3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EV962704-75
Zoro #
G8818302
UPC #
-
Country of Origin
United States

Dimensions

Height
20 3/4 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
20 3/4 in
Outside Diameter
3 1/4 in

Details

Application
Drinking Water
Flow Rate
1.5 gpm
For Use With
Mfr. No. MRS-350/350CC/350BL
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
30,000 gal
Filter Cartridge Media
Carbon
Reduces
Chloramine, Chlorine Taste and Odor
Item
Filter Cartridge
Filter Media
Granular Activated Carbon
Series
7TO-BW
Micron Rating
Not Rated
Filter Cartridges Sub-Category
Specialty Cartridges
Filter Flow Rate
1.5 gpm
Filter Reduces
Chlorine Taste, Odor, Sediment
Filter Design
Specialty
Cartridge Media
Granular Activated Carbon
Filter Type
Activated Carbon
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Minimum Temperature
35 Degrees F
Minimum Pressure
10 psi
Compatible Mfr. Model Number
MRS-350, MRS-350BL, MRS-350CC

Description

Water Filter Cartridge, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Micron Rating Not Rated, Flow Rate 1.5 gpm, Outside Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 30,000 gal, Filter Media Carbon, For Use With Mfr. No. MRS-350/350CC/350BL, Application Drinking Water, Cartridge Media Granular Activated Carbon, Compatible Mfr. Model Number MRS-350, MRS-350BL, MRS-350CC, Connection Size Not Applicable, Connection Type Not Applicable, Filter Type Activated Carbon

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.