Zoro Homepage

Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H

  • Mfr # EV962716-75

  • Zoro # G8818311


product price: $176.77
/ea
Free Shipping & Returns

Key Features

Application
Cheese Melters, Coffee, Combi Ovens, Espresso, Steamers
Flow Rate
2.5 gpm
For Use With
Pentair Everpure MRS Reverse Osmosis Systems
Height
20 3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV962716-75
Zoro #
G8818311
UPC #
-
Country of Origin
United States

Dimensions

Height
20 3/4 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
20 3/4 in
Outside Diameter
3 1/4 in

Details

Application
Cheese Melters, Coffee, Combi Ovens, Espresso, Steamers
Flow Rate
2.5 gpm
For Use With
Pentair Everpure MRS Reverse Osmosis Systems
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
30,000 gal
Item
Filter Cartridge
Filter Media
Carbon
Filter Flow Rate
2.5 gpm
Filter Cartridge Media
Carbon
Filter Reduces
Chlorine Taste, Odor, Sediment
Micron Rating
5 micron
Filter Cartridges Sub-Category
Specialty Cartridges
Series
7FS-BW
Reduces
Chlorine Taste and Odor, Scale, Sediment
Filter Design
Specialty
Minimum Pressure
10 psi
Filter Type
Reverse Osmosis Membrane
Cartridge Media
Carbon
Minimum Temperature
35 Degrees F
Compatible Mfr. Model Number
MRS-600HE-II
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Water Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Scale, Sediment, Micron Rating 5 micron, Flow Rate 2.5 gpm, Outside Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 30,000 gal, Filter Media Carbon, Polyphosphate, For Use With Pentair Everpure MRS Reverse Osmosis Systems, Application Cheese Melters, Coffee, Combi Ovens, Espresso, Steamers, Cartridge Media Carbon, Compatible Mfr. Model Number MRS-600HE-II, Connection Size Not Applicable, Connection Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.