This item is Discontinued.

Pentair Pentek Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H 555225-75

Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (Discontinued)

  • Mfr # 555225-75
  • Zoro # G2716086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555225-75
Zoro #
G2716086
UPC #
077347033237
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
20 in
Inside Diameter
1 in
Outside Diameter
2 1/2 in

Details

Application
Drinking Water
Flow Rate
10 gpm
For Use With
20 in Housings
Max. Temp.
180 Degrees F
Microns
10
Filter Flow Rate
10.0 gpm
Micron Rating
10 micron
Reduces
Sediment
Filter Cartridge Media
Polypropylene
Filter Reduces
Sediment
Filter Media
Polypropylene
Item
Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Material of Construction
Polypropylene
Filter Design
Solid
Cartridge Media
Polypropylene
Maximum Temperature
180 Degrees F
Filter Type
Sediment

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 10 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Filter Media Polypropylene, For Use With 20 in Housings, Application Drinking Water, Cartridge Media Polypropylene, Filter Design Solid, Filter Type Sediment, Maximum Temperature 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.