Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pentair Pentek Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H 255671-75

Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (Discontinued)

  • Mfr # 255671-75
  • Zoro # G3553112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255671-75
Zoro #
G3553112
UPC #
094714763849
Country of Origin
United States

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
2-7/8"
Filter Diameter
2 7/8 in
Overall Height
9 3/4 in
Inside Diameter
1 in
Outside Diameter
2 7/8 in

Details

Application
Drinking Water
Flow Rate
1 gpm
For Use With
10 in Housings
Max. Pressure
15 psi
Max. Temp.
180 Degrees F
Microns
10
Service Life
5,000 gal
Filter Media
Carbon
Reduces
Chlorine Taste and Odor, Sediment
Filter Flow Rate
1.0 gpm
Filter Cartridge Media
Carbon
Standards
NSF 42
Item
Filter Cartridge
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Filter Reduces
Chlorine Taste, Odor, Sediment
Micron Rating
10 micron
Series
Pentek CFB
Material of Construction
Carbon Block
Filter Design
Woven
Type
CFB Series
Cartridge Media
Carbon
Minimum Temperature
40 Degrees F
Filter Type
Sediment
Maximum Pressure
15 psi
Maximum Temperature
180 Degrees F

Description

Water Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Sediment, Micron Rating 10 micron, Flow Rate 1 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 5,000 gal, Filter Media Carbon, For Use With 10 in Housings, Application Drinking Water, Cartridge Media Carbon, Filter Design Woven, Filter Type Sediment, Maximum Pressure 125 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek CFB, Standards NSF 42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.