Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pentair Pentek Solid Filter Cartridge, 10 gpm, 100 Micron, 2-1/2" O.D., 9 7/8 in H SF100-9.8BC444DB-75

Solid Filter Cartridge, 10 gpm, 100 Micron, 2-1/2" O.D., 9 7/8 in H (Discontinued)

  • Mfr # SF100-9.8BC444DB-75
  • Zoro # G3443693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF100-9.8BC444DB-75
Zoro #
G3443693
UPC #
-
Country of Origin
United States

Dimensions

Height
9 7/8 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
9 7/8 in
Inside Diameter
1 in
Outside Diameter
2 1/2 in

Details

Application
High Temperature Liquids
Flow Rate
10 gpm
For Use With
10 in Housings
Max. Pressure
60 psid
Max. Temp.
300 Degrees F
Microns
100
Material
304 Stainless Steel/Buna-N (Seal)
Filter Cartridge Media
Stainless Steel
Filter Flow Rate
10.0 gpm
Reduces
Sediment, Solids
Filter Media
Stainless Steel Mesh
Filter Reduces
Sediment
Micron Rating
100 micron
Item
Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Material of Construction
304 Stainless Steel
Filter Design
Solid
Maximum Temperature
300 Degrees F
Maximum Pressure
60 psi
Cartridge Media
Stainless Steel
Filter Type
Sediment

Description

Water Filter Cartridge, Reduces Sediment, Solids, Micron Rating 100 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 7/8 in, Filter Media Stainless Steel Mesh, For Use With 10 in Housings, Application High Temperature Liquids, Cartridge Media Stainless Steel, Filter Design Solid, Filter Type Sediment, Maximum Pressure 60 psi, Maximum Temperature 300 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.