This item is Discontinued.

Pentair Pentek Solid Filter Cartridge, 20 gpm, 20 Micron, 2-1/2" O.D., 20 in H SF20-20BC444DB-75

This item is Discontinued.

Pentair Pentek

Solid Filter Cartridge, 20 gpm, 20 Micron, 2-1/2" O.D., 20 in H (Discontinued)

Mfr # SF20-20BC444DB-75
Zoro # G2864084
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF20-20BC444DB-75
Zoro #
G2864084
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
20 in
Outside Diameter
2 1/2 in
Inside Diameter
1 in

Details

Application
High Temperature Liquids
Flow Rate
20 gpm
For Use With
20 in Housings
Max. Pressure
60 psid
Max. Temp.
300 Degrees F
Microns
20
Material
304 Stainless Steel/Buna-N (Seal)
Filter Reduces
Sediment
Filter Cartridge Media
Stainless Steel
Reduces
Sediment, Solids
Micron Rating
20 micron
Filter Cartridges Sub-Category
Solid Cartridges
Item
Filter Cartridge
Filter Flow Rate
20.0 gpm
Filter Media
Stainless Steel Mesh
Material of Construction
304 Stainless Steel
Filter Design
Solid
Maximum Temperature
300 Degrees F
Cartridge Media
Stainless Steel
Filter Type
Sediment
Maximum Pressure
60 psi

Description

Filter Cartridge, Reduces Sediment, Solids, Micron Rating 20 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Filter Media Stainless Steel Mesh, For Use With 20 in Housings, Application High Temperature Liquids, Cartridge Media Stainless Steel, Filter Design Solid, Filter Type Sediment, Maximum Pressure 60 psi, Maximum Temperature 300 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.