This item is Discontinued.

Pentair Pentek Woven Filter Cartridge, 2.5 gpm, 25 Micron, 4-1/2" O.D., 20 in H 155967-75

This item is Discontinued.

Pentair Pentek

Woven Filter Cartridge, 2.5 gpm, 25 Micron, 4-1/2" O.D., 20 in H (Discontinued)

Mfr # 155967-75
Zoro # G2803516
UPC # 094704252827
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
155967-75
Zoro #
G2803516
UPC #
094704252827
Country of Origin
Mexico

Dimensions

Height
20 in
Inside Dia.
3/4 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
20 in
Outside Diameter
4 1/2 in
Inside Diameter
1 in

Details

Application
Drinking Water
Flow Rate
2.5 gpm
For Use With
20 in Big Blue Housings
Max. Pressure
125 psi
Max. Temp.
125 Degrees F
Microns
25
Service Life
25,000 gal
Filter Reduces
Chloramine, Sediment
Standards
NSF 42
Item
Water Filter Cartridge
Filter Media
Carbon
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Micron Rating
25 micron
Filter Flow Rate
2.5 gpm
Filter Cartridge Media
Carbon
Series
Pentek ChlorPlus
Reduces
Chloramine, Chlorine Odor, Chlorine Taste, Sediment
Material of Construction
Granular Carbon
Type
CRFC-BB Series
Filter Design
Woven
Cartridge Media
Advanced GAC
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Shell Material
Polyethylene
Maximum Temperature
125 Degrees F
Filter Type
Activated Carbon
Compatible Product Type
20 in Big Blue Housings
Accessory Type
Water Filter Cartridge

Description

Water Filter Cartridge, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Sediment, Micron Rating 25 micron, Flow Rate 2.5 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life 25,000 gal, Filter Media Carbon, For Use With 20 in Big Blue Housings, Application Drinking Water, Cartridge Media Advanced GAC, Filter Design Woven, Filter Type Activated Carbon, Maximum Pressure 125 psi, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.