Bag Filter Housing, Poly, 1 1/2 In FNPT (Discontinued)
- Mfr # 150337-75
- Zoro # G2522606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150337-75
Zoro #
G2522606
UPC #
094700738714
Country of Origin
Mexico
Dimensions
Height
28 3/4 in
Filter Bag Size
420
Housing Dia.
7 1/2 in
Connection Size
1 1/2 in
Overall Height
28 3/4 in
Bag Size
420
Overall Diameter
7 1/2 in
Description
Bag Filter Housing, Connection Size 1 1/2 in, Overall Height 28 3/4 in, Overall Diameter 7 1/2 in, Cover Type Threaded Cap, Outlet Position Side, Connection Type NPT, Connection Gender Female, Bag Size 420, Basket Material Polypropylene, Flow Rate 40 gpm, Housing Material Polypropylene, Includes 3/8 in Drain Valve, Gauge, Wrench, Maximum Pressure 90 psi, Maximum Temperature 100 Degrees F, Minimum Temperature 40 Degrees F, Seal Material Buna-N, Series PBH-420, Standards -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.