This item is Discontinued.

Pentair Pentek Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 255104-75

Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 (Discontinued)

  • Mfr # 255104-75
  • Zoro # G2906285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255104-75
Zoro #
G2906285
UPC #
094701120402
Country of Origin
Mexico

Dimensions

Filter Size
4
Height
14 in
Diameter
4 1/8 in
Overall Length
14 in
Bag Size
4

Details

Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
35 gpm
Microns
100
Collar Type
Handle and Ring
Finish
Glazed
Area
1 ft
Application
High Flow
For Use With
Size 4 Bag Housings
Reduces
Sediment, Solids
Ring Material
Galvanized Carbon Steel
Seam Type
Sewn
Max. Temp.
250 Degrees F
Surface Area
1 sq ft
Maximum Temperature
250 Degrees F
Flow Rate
35 gpm
Micron Rating
100 micron
Features
Single Layer Bag
Maximum Pressure
200 psi

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 35 gpm, Maximum Pressure 200 psi, Micron Rating 100 micron, Diameter 4 1/8 in, Material Nylon, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 1 sq ft, Package Quantity 20

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.