Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pentair Pentek Filter Housing, 20 In., 6-7/10 In W, 304 SS ESC3202NB410-75

Filter Housing, 20 In., 6-7/10 In W, 304 SS (Discontinued)

  • Mfr # ESC3202NB410-75
  • Zoro # G0468277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC3202NB410-75
Zoro #
G0468277
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
33 1/2 in
Width (In.)
6 11/16 in
Dia. (In.)
6 11/16 in
Size
2 in FNPT
Connection Size
2 in
Overall Height
33 1/2 in
Overall Length
33 7/8 in
Overall Width
6 3/4 in
Overall Diameter
6 3/4 in

Details

Max. Pressure (PSI)
125 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Inputs/Outputs
2 in NPT
For Use With
2-3/4 in OD x 20 in L Cartridges
Max. Temp. (F)
300 Degrees F
Cartridges Required
3
Item
Filter Housing
Type
Multi Cartridge
Application
Commercial, Industrial
Flow Rate
150 gpm
Color
Silver
Maximum Temperature
300 Degrees F
Maximum Pressure
125 psi
Connection Gender
Female
Features
Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy
Connection Type
NPT

Description

Water Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 150 gpm, Connection Size 2 in, Overall Height 33 1/2 in, Overall Diameter 6 3/4 in, Connection Type NPT, Overall Length 33 7/8 in, Overall Width 6 3/4 in, Application Commerical Filtration, Industrial Filtration, Color Silver, Connection Gender Female, Features Band Clamp Closure Makes Cartridge Change-Outs Quick and Easy, Head Material 304 Stainless Steel, Includes Complete Housing, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.