Water Filter System, 0.5 gpm, 0.5 Micron (Discontinued)
- Mfr # 158691-75
- Zoro # G2722203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
158691-75
Zoro #
G2722203
UPC #
51678586914
Country of Origin
Mexico
Dimensions
Overall Height
11 5/8 in
Overall Width
2 7/8 in
Size
3/8" Push Fit
Details
Flow Rate
0.5 gpm
Max. Pressure
150 psi
Max. Temp.
225 Degrees F
Microns
0.5
Service Life
500 gal
Color
White
Housing Material
Polypropylene
Standards
NSF 53
Number of Cartridges Required
1
Filter Media
Carbon Block
Reduces
Chlorine Taste and Odor
Item
Water Filter System
With Gauge/Without Gauge
Without Gauge
Pressure Drop
1 psi
Sub-Category
Direct Connect Cartridge Filter Systems
Includes
Head, Bracket and CBR Cartridge
Connection
3/8 in Push Connect
With Valve/Without Valve
Without Valve
Head Material
Polypropylene
Description
Water Filter System, Reduces Chlorine Taste and Odor, Overall Height 11 5/8 in, Service Life 500 gal, Flow Rate 0.5 gpm, Color White, Filter Media Carbon Block, Head Material Polypropylene, Housing Material Polypropylene, Includes Head, Bracket and CBR Cartridge, Number of Cartridges Required 1, Pressure Drop 1 psi, Standards NSF 53
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.