Zoro Homepage
This item is Discontinued.
Pentair Pentek Filter Bag Magnet, Filter Bag Size 2 MG-2-E-75

Filter Bag Magnet, Filter Bag Size 2 (Discontinued)

  • Mfr # MG-2-E-75
  • Zoro # G0911985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-2-E-75
Zoro #
G0911985
UPC #
-
Country of Origin
Unknown

Dimensions

Filter Bag Size
2
Housing Dia.
8-2/3"
Width
7-1/8"

Details

Item
Filter Bag Magnet
Fits
#2 Bag Housings

Description

Filter Bag Magnet, Filter Bag Size 2, Fits #2 Bag Housings, Width 7-1/8 In., Housing Dia. 8-2/3 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.