Filter Housing, 2 In NPT, 3 Cartridges (Discontinued)
- Mfr # BC73032NA4D15
- Zoro # G2629855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BC73032NA4D15
Zoro #
G2629855
UPC #
094704253367
Country of Origin
Unknown
Dimensions
Height (In.)
46
Width (In.)
10-1/2
Dia. (In.)
10-1/2
Length (In.)
30
Size
2" NPT
Details
Max. Pressure (PSI)
150
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Inputs/Outputs
2" NPT
Type
Multi Cartridge
Item
Filter Housing
Includes
Cap, Housing, Snap Band And Adjustable Legs
For Use With
2 3/4 x 30 in Cartridges
Cartridges Required
3
Max. Temp. (F)
250
Description
Filter Housing, Housing Material 304 Stainless Steel, Head Material 304 Stainless Steel, Includes Cap, Housing, Snap Band And Adjustable Legs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.