This item is Discontinued.

Pentair Pentek Filter Housing, 2 In NPT, 3 Cartridges C66202N6D

Filter Housing, 2 In NPT, 3 Cartridges (Discontinued)

  • Mfr # C66202N6D
  • Zoro # G2105135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66202N6D
Zoro #
G2105135
UPC #
094704312606
Country of Origin
Unknown

Dimensions

Height (In.)
28-1/2
Width (In.)
8-1/4
Size
2" NPT
Dia. (In.)
8-1/4
Length (In.)
20

Details

Max. Pressure (PSI)
150
Housing Material
316 Stainless Steel
Head Material
316 Stainless Steel
Inputs/Outputs
2" NPT
For Use With
2 3/4 x 20 in Cartridges
Cartridges Required
3
Color
Steel
Includes
Housing, 3-Bolt Swing Lid and Adjustable Legs
Max. Temp. (F)
300
Type
Multi Cartridge
Item
Filter Housing

Description

Filter Housing, Multi Cartridge, Size 2 In. NPT, Inputs/Outputs 2 In. NPT, Height (In.) 28-1/2, Width (In.) 8-1/4, Dia. (In.) 8-1/4, Length (In.) 20, Max. Pressure (PSI) 150, Max. Temp. (F) 300, Housing Material 316 Stainless Steel, Head Material 316 Stainless Steel, Cartridges Required 3, For Use With 2-3/4 x 20 In. Cartridges, Color Steel, Includes Housing, 3-Bolt Swing Lid and Adjustable Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.