This item is Discontinued.

Pentair Pentek Filter Housing, 2 In NPT, 6 Cartridges C88202NCD

Filter Housing, 2 In NPT, 6 Cartridges (Discontinued)

  • Mfr # C88202NCD
  • Zoro # G0990446
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C88202NCD
Zoro #
G0990446
UPC #
094704312675
Country of Origin
Unknown

Dimensions

Height (In.)
28-1/2
Width (In.)
8-1/4
Dia. (In.)
8-1/4
Size
2" NPT
Length (In.)
20

Details

Max. Pressure (PSI)
150
Housing Material
Carbon Steel
Head Material
Carbon Steel
Inputs/Outputs
2" NPT
Type
Multi Cartridge
Cartridges Required
6
Max. Temp. (F)
300
Item
Filter Housing
Color
Black
Includes
Housing, 3-Bolt Swing Lid and Adjustable Legs
For Use With
2 3/4 x 20 in Cartridges

Description

Filter Housing, Housing Material Carbon Steel, Color Black, Head Material Carbon Steel, Includes Housing, 3-Bolt Swing Lid and Adjustable Legs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.