This item is Discontinued.

Pentair Pentek Filter Cartridge, 30 gpm, 10 Micron, 2-1/2" O.D., 30 in H SF10-30BC444DB-75

Filter Cartridge, 30 gpm, 10 Micron, 2-1/2" O.D., 30 in H (Discontinued)

  • Mfr # SF10-30BC444DB-75
  • Zoro # G1890856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF10-30BC444DB-75
Zoro #
G1890856
UPC #
-
Country of Origin
Unknown

Dimensions

Height
30 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in

Details

Application
High Temperature Liquids
Flow Rate
30 gpm
For Use With
30 in Housings
Max. Pressure
60 psi
Max. Temp.
300 Degrees F
Microns
10
Filter Flow Rate
30.00 gpm
Filter Cartridge Media
Stainless Steel
Micron Rating
10
Filter Media
304 Stainless Steel
Item
Filter Cartridge
Reduces
Solids and Sediment
Filter Cartridges Sub-Category
Solid Cartridges
Filter Reduces
Sediment
Material of Construction
304 Stainless Steel

Description

Filter Cartridge, Reduces Solids and Sediment, Micron Rating 10, Flow Rate 30 gpm, Filter Media 304 Stainless Steel, For Use With 30 in Housings, Application High Temperature Liquids

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.