Shop Alternate Products
This Product is Discontinued
Pentair/Pentek
75 Micron, 2-1/2" O.D., 30" H, Filter Cartridge (Discontinued)
Mfr # SF75-30BC444DB-75
Zoro # G2298956
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application High Temperature Liquids
- Flow Rate 30 gpm
- For Use With 30 in Housings
- Height 30 in
- Inside Dia. 1 in