Filter Cartridge, 30 gpm, 840 Micron, 2-1/2" O.D., 30 in H (Discontinued)
- Mfr # SF840-30BC444DB-75
- Zoro # G1810137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SF840-30BC444DB-75
Zoro #
G1810137
UPC #
-
Country of Origin
Unknown
Dimensions
Height
30 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Details
Application
High Temperature Liquids
Flow Rate
30 gpm
For Use With
30 in Housings
Max. Pressure
60 psi
Max. Temp.
300 Degrees F
Microns
840
Filter Media
304 Stainless Steel
Item
Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Micron Rating
840
Filter Cartridge Media
Stainless Steel
Filter Reduces
Sediment
Reduces
Solids and Sediment
Filter Flow Rate
30.00 gpm
Material of Construction
304 Stainless Steel
Description
Filter Cartridge, Reduces Solids and Sediment, Micron Rating 840, Flow Rate 30 gpm, Filter Media 304 Stainless Steel, For Use With 30 in Housings, Application High Temperature Liquids
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.