Zoro Homepage

Ballpoint Pen, Medium 1.0 mm, Black PK12

  • Mfr # PENBK93A

  • Zoro # G5759223


product price: $11.19
/pk 12, $0.93/ea

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Retractable
Pen Tip
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBK93A
Zoro #
G5759223
UPC #
072512234594
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series R.S.V.P.(R) RT, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.