Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballpoint Pen, Medium 1.0 mm, Blue PK12

  • Mfr # PENBK93C

  • Zoro # G5557535


product price: $11.19
/pk 12, $0.93/ea

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Retractable
Grip
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBK93C
Zoro #
G5557535
UPC #
072512234655
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Grip
Stainless Steel
Barrel Color
Clear
Pen Tip
1 mm
Pen Grip
Textured Cushion
Pen Cushion
Yes
Point Type
Medium
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
R.S.V.P.(R) RT
Pen Barrel Color(s)
Clear
Pen Sub-Brand & Product Family
R.S.V.P.® RT
Pen Grip Type
Textured Latex-Free Rubber
Pen Ink Color(s)
Blue
Pen Tip Type
Conical
Pen Style
Retractable
Marker Cap
Retractable
Ink Type
Ballpoint
Number of Markers
12
Cartridge Type
Non-Pressurized

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series R.S.V.P.(R) RT, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.