Shop PENTEL
See all product information
Create Account
BLN77-V EnerGel RTX Roller Ball Retractable Gel Pen Needle Violet Medium
- Mfr # BLN77-V
- Zoro # G404111903
product price:Â
$
30.89
/ea
Key Features
Ink Color
Violet
Point Size
0.7 mm
Point Type
Needle
Green Environmental Attribute
Recycled
Series
EnerGel RTX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLN77-V
- Zoro #
- G404111903
- UPC #
- 72512201114
- Country of Origin
- Japan
- Ink Color
- Violet
- Item
- Gel Pen
- Point Type
- Needle
- Green Environmental Attribute
- Recycled
- Series
- EnerGel RTX
- Pen Tip
- Medium
- Grip
- Latex-free
- Barrel Color
- Blue
- Features
- Smudge Proof
- Pen Cushion
- Latex-free
- Tip Material
- Stainless Steel
- Ink Type
- Gel-based
- Pen Point
- Medium
- Pen Point Style
- Needle
Dimensions
- Point Size
- 0.7 mm
- Pen Point Size
- 0.7 mm
Description
The best qualities of liquid and gel ink are blended into a super-smooth ink and delivered via an exclusive ink/tip technology for the smoothest write. Vivid, acid-free ink dries quickly without smearing or blotting and is great for left-handed writers. The sleek, stylish barrel makes this pen extremely appealing. Needle tip. Retractable. Smooth blend of liquid and gel inks. Vivid quick drying ink. Smooth latex-free grip. Acid-free formula will not affect pH level of paper. Sleek, stylish barrel. Retractable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.