Shop PENTEL
See all product information
Create Account
C25BPHB3K6 Super Hi-Polymer Lead Refills 0.5mm HB Black 90 Leads-Pack
- Mfr # C25BPHB3K6
- Zoro # G304112116
product price:Â
$
23.15
/ea
Key Features
Length
2.4"
Pencil Refill Grade
HB
Pencil Refill Point Type
Fine
Lead Diameter
0.5 mm
Lead Color
Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C25BPHB3K6
- Zoro #
- G304112116
- UPC #
- 72512045329
- Country of Origin
- Japan
Dimensions
- Length
- 2.4"
- Lead Diameter
- 0.5 mm
Details
- Item
- Pencil Refill
- Pencil Refill Grade
- HB
- Pencil Refill Point Type
- Fine
- Lead Color
- Graphite
Description
Super Hi-Polymer lead refills resist breaking and are super strong. They provide smooth, uniform marking for your everyday writing and with reduced smearing. HB lead refills are guaranteed to scan on standardized tests HB lead is guaranteed to scan for tests. Smooth, uniform marking with reduced smearing. Compatible with most refillable automatic pencils. Won't damage paper. Reduced breakage. Effortless writing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.