Champ Mechanical Pencil Value Pack, 0.7 mm, HB (No 2), Black Lead, Blue Barrel, PK24

  • Mfr # PENAL17CSWUS

  • Zoro # G5592167


product price: $14.19
/pk 24, $0.59/ea

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENAL17CSWUS
Zoro #
G5592167
UPC #
072512237496
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
0.7 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Features
Pocket Clip, Refillable, Retractable
Mechanical Pencil Sleeve Type
Fixed Sleeve
Numeric Graphite Scale
#2.5
Mechanical Pencil Advance Type
Top-Advance
Pencil Grip Type
Ribbed Latex-Free Rubber
Graphite Color
Black
HB Graphite Scale
HB
Lead Type
HB
Series
Champ
Shape
Round
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Included
Lead Extension
Click
Number of Markers
24
Irradiated
Non-Irradiated
Package Type
Classroom Set
Eraser Type
Non-Extendable
Metal Detectable
Not Metal Detectable
Erasable
Erasable

Description

Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.