Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Brush with Pigment Ink, Medium Tip, Black, 3PK

  • Mfr # FP5MBPA

  • Zoro # G522065348


product price: $41.15
/pk 3, $13.72/ea

Key Features

Color
Black
Material
Low-Density Polyethylene
Includes
3 Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP5MBPA
Zoro #
G522065348
UPC #
194629145034
Country of Origin
Japan

Details

Color
Black
Material
Low-Density Polyethylene
Includes
3 Pens

Description

The versatility of the Color Brush makes it easy to use between line and wash. The permanent, pigment ink is acid-free, fade proof and water resistant. The durable nylon brush tip can flood wide strokes with solid color and then give a light touch to delicate lines. The refill barrels are easy to replace, and the reverse thread stops any leakage. Sold as a pack of 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.