
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG1015A
Zoro #
G616338273
UPC #
-
Country of Origin
China
Description
Pentel Pg1015 Graphgear 1000 0.5 mm automatic drafting pencil. Click the automatic drafting pencil top to reveal an extra long 4mm fixed sleeve. Click the pocket clip to release the heavy spring mechanism and retract the tip. Finely chiseled metallic grip is inlaid with soft rubber pads to cushion fingertips. Automatic pencil is refillable with Pentel's Super Hi-Polymer Lead and Z21 refill eraser. Features Superior drafting pencil for professionals and enthusiasts. Easily identify your lead type with the built-in lead hardness indicator. Dual-action retractor advances lead and retracts pencil tip to protect lead from breaking. Finely chiseled metallic grip inlaid with soft, latex-free pads. Pentel Super Hi-Polymer lead is equivalent to a wood case pencil. Refillable with Pentel Super Hi-Polymer HB lead and Z2-1 eraser. 0.3mm, 0.5mm, 0.7mm, and 0.9mm lead sizes. diameters - 0.7 mm. Color - Black. Specifications Type - Lead. Style - Retractable. Accent Color - Silver. Lead Color - Black. Lead Hardness - HB. ACMI. Latex-Free Grip. Refillable.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.