Zoro Homepage
This item is Discontinued.
Pentel Ener Gel NV Needlepoint Fine Tip Pen; Red PENBLN25B

Ener Gel NV Needlepoint Fine Tip Pen; Red (Discontinued)

  • Mfr # PENBLN25B
  • Zoro # G709140462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBLN25B
Zoro #
G709140462
UPC #
72512235355
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Ink Color
Red
Item
Gel Pen
Point Type
Needle
Pen Tip
Fine
Series
EnerGel NV
Tip Material
Metal
Pen Cushion
Latex-free
Barrel Color
Blue
Features
Quick-drying Ink, Anti-fatigue
Pen Grip
Latex-free
Green Environmental Attribute
Recycled
Ink Type
Gel-based
Pen Point Style
Needle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.