
EnerGel Alloy RT Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black/Aluminum Barrel
Mfr # BL407ABPA
Zoro # G015661569
product price:Ā $10.95
/eaKey Features
Pen Type
Gel Pen
Marking Tool Color Family
Black
Tip Style
Conical
Marking Tool Product Group
EnerGelĀ® Alloy RT
Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL407ABPA
Zoro #
G015661569
UPC #
-
Country of Origin
India
Dimensions
Point Size
0.7 mm
Details
Pen Type
Gel Pen
Item
Gel Pens
Marking Tool Color Family
Black
Tip Style
Conical
Marking Tool Product Group
EnerGelĀ® Alloy RT
Ink Color
Black
Pen Grip
Textured Metal
Barrel Color
Black/Aluminum
Description
The Pentel EnerGel Alloy RT Retractable Liquid Gel Pen is an exquisitely designed writing instrument designed for those who want to make a statement. High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience that left handers love: No Smears, No Smudges, No Globs. A great gift for any occasion, the alloy barrel comes in a variety of metallic sheens and includes a distinctive, textured grip for greater writing comfort.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.