EnerGel NV Gel Pen, Stick, Medium 0.7 mm, Black Ink, Gray/Black Barrel

  • Mfr # PENBL27A

  • Zoro # G116042786


product price:Ā  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Tip Style
Conical
Pen Grip
Latex-Free Rubber
Marking Tool Color Family
Black
Marking Tool Product Group
EnerGelĀ® NV
Barrel Color
Gray/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBL27A
Zoro #
G116042786
UPC #
72512235409
Country of Origin
China

Details

Tip Style
Conical
Pen Grip
Latex-Free Rubber
Marking Tool Color Family
Black
Marking Tool Product Group
EnerGelĀ® NV
Barrel Color
Gray/Black
Pen Type
Gel Pen
Item
Gel Pens

Description

High-performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience. Liquid gel ink dries so fast left-handed writers love it-No Smears, No Smudges, No Globs. Sleek and slim barrel design makes it easy to hold, and the latex-free grip provides enhanced comfort and control.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.