This item is Discontinued.

Pentel EnerGel Pearl Deluxe Pink Special Edition Liquid Gel Pen, Retractable, Fine 0.5mm, Black Ink, 2PK BLN75WBP2PA

This item is Discontinued.

Pentel

EnerGel Pearl Deluxe Pink Special Edition Liquid Gel Pen, Retractable, Fine 0.5mm, Black Ink, 2PK (Discontinued)

Mfr # BLN75WBP2PA
Zoro # G123333709
UPC # 72512250556
Country of Origin Japan
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLN75WBP2PA
Zoro #
G123333709
UPC #
72512250556
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Ink Color
Black
Pen Type
Gel Pen
Tip Style
Needle
Marking Tool Color Family
Black
Features
Pocket Clip
Grip
Latex-Free Rubber
Refillable
Yes
Pen Style
Retractable
Barrel Color
Pearl White/Pink

Description

EnerGel Pearl Deluxe Pink Special Edition Retractable Liquid Gel Pen is a well balanced, quick-drying liquid gel pen that's great for lefties - no smears, no smudges, no globs. The metal tip liquid gel ink pen is sleek and has stylish pearl barrel design with stainless steel accents for a professional look. Liquid gel ink dries so fast without any smudges with maximum comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.