
EnerGel Pearl Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White/Black Barrel, 3PK
Mfr # BL77WBPS3A
Zoro # G715661388
product price: $8.59
/pk 3, $2.86/ea
Sold in multiples of 2 for $17.18
Key Features
Tip Style
Needle
Barrel Color
White/Black
Pen Grip
Latex-Free Rubber
Marking Tool Color Family
Black
Pen Type
Gel Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL77WBPS3A
Zoro #
G715661388
UPC #
72512252130
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Tip Style
Needle
Barrel Color
White/Black
Pen Grip
Latex-Free Rubber
Marking Tool Color Family
Black
Pen Type
Gel Pen
Marking Tool Product Group
EnerGelĀ® Pearl
Item
Gel Pens
Description
Ideal for anyone looking for a smooth, effortless writing experience. High performance ink technology combines the best qualities of liquid and gel ink. Fast-drying liquid gel ink is great for left handers - no smears, no smudges and no globs. The sleek and stylish barrel design features stainless steel accents for a professional look. The latex-free grip provides extended comfort and control when writing.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.