
EnerGel RTX Deluxe Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Blue/Silver Barrel, 3PK
Mfr # BLN75BP3C
Zoro # G715661319
product price:Ā $7.75
/pk 3, $2.58/ea
Sold in multiples of 2 for $15.50
Key Features
Ink Color
Blue
Pen Type
Gel Pen
Point Size
0.5 mm
Tip Style
Needle
Marking Tool Product Group
EnerGelĀ® RTX Deluxe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLN75BP3C
Zoro #
G715661319
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Ink Color
Blue
Pen Type
Gel Pen
Item
Gel Pens
Tip Style
Needle
Marking Tool Product Group
EnerGelĀ® RTX Deluxe
Barrel Color
Blue/Silver
Pen Grip
Latex-Free Comfort Zone
Marking Tool Color Family
Blue
Description
Enhance your journaling and creative endeavors or simply elevate your next note-taking session with EnerGel RTX Deluxe Retractable Liquid Gel Pens. Sleek barrel design with silver accents is as stylish as it is professional, and its high-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Its quick-dry qualities make it ideal for left handers, too-No Smears, No Smudges, No Globs. Latex-free, cushioned grip delivers extra comfort with greater control. Acid-free formula will not affect pH level of paper. Refillable with any EnerGel ink refill.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.