
EnerGel RTX Deluxe Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Purple/Silver Barrel, 3PK
Mfr # BL77BP3V
Zoro # G315661344
product price:Ā $7.89
/pk 3, $2.63/ea
Sold in multiples of 2 for $15.78
Key Features
Tip Style
Conical
Barrel Color
Purple/Silver
Marking Tool Color Family
Purple
Pen Type
Gel Pen
Pen Grip
Latex-Free Comfort Zone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL77BP3V
Zoro #
G315661344
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Tip Style
Conical
Barrel Color
Purple/Silver
Marking Tool Color Family
Purple
Pen Type
Gel Pen
Pen Grip
Latex-Free Comfort Zone
Marking Tool Product Group
EnerGelĀ® RTX Deluxe
Item
Gel Pens
Ink Color
Purple
Description
Enhance your journaling and creative endeavors or simply elevate your next note-taking session with EnerGel RTX Deluxe Retractable Liquid Gel Pens. Sleek barrel design with silver accents is as stylish as it is professional, and its high-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Its quick-dry qualities make it ideal for left handers, too-No Smears, No Smudges, No Globs. Latex-free, cushioned grip delivers extra comfort with greater control. Acid-free formula will not affect pH level of paper. Refillable with any EnerGel ink refill.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.