
EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Blue Ink, Blue/Gray Barrel, 12PK
Mfr # BL80-C
Zoro # G416042806
product price: $41.19
/pk 12, $3.43/eaKey Features
Barrel Color
Blue/Gray
Tip Style
Conical
Marking Tool Color Family
Blue
Pen Grip
Latex-Free Cushioned
Marking Tool Product Group
EnerGelĀ® RTX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL80-C
Zoro #
G416042806
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
1 mm
Details
Barrel Color
Blue/Gray
Tip Style
Conical
Marking Tool Color Family
Blue
Pen Grip
Latex-Free Cushioned
Item
Gel Pens
Marking Tool Product Group
EnerGelĀ® RTX
Pen Type
Gel Pen
Description
Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.