
EnerGel RTX Gel Pen, Retractable, Extra-Fine 0.3 mm, Black Ink, Black/Silver Barrel, 12PK
Mfr # BLN73-A
Zoro # G703450932
product price:Â $24.75
/pk 12, $2.06/eaKey Features
Pen Type
Gel Pen
Color
Black
Tip Size
0.3 mm
Pen Grip
Latex-Free Cushioned
Marking Tool Product Group
EnerGel RTX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLN73-A
Zoro #
G703450932
UPC #
72512262696
Country of Origin
Japan
Dimensions
Tip Size
0.3 mm
Pen Point Size Type
Extra-Fine
Pen Point Size
0.3 mm
Details
Pen Type
Gel Pen
Color
Black
Item
Pens
Pen Grip
Latex-Free Cushioned
Marking Tool Product Group
EnerGel RTX
Pen Tip
Needle
Weight
0.302 lbs
Pen Ink Color(s)
Black
Pen Grip Type
Latex-Free Cushioned
Pen Sub-Brand & Product Family
EnerGel® RTX
Special Ink Properties
Water-Based Gel
Pen Tip Type
Needle
Pen Barrel Color(s)
Black/Silver
Pen Style
Retractable
Description
The best qualities of liquid and gel ink are blended into a super-smooth ink and delivered via an exclusive ink/tip technology for the smoothest write. Vivid, acid-free ink dries quickly without smearing or blotting and is great for left-handed writers. Retractable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.