This item is Discontinued.

Pentel EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue/Silver Barrel, 3PK BL77BP3C

EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue/Silver Barrel, 3PK (Discontinued)

  • Mfr # BL77BP3C
  • Zoro # G215661482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL77BP3C
Zoro #
G215661482
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Pen Grip
Latex-Free Comfort Zone
Item
Gel Pens
Marking Tool Color Family
Blue
Tip Style
Conical
Barrel Color
Blue/Silver
Marking Tool Product Group
EnerGelĀ® RTX
Ink Color
Blue
Pen Type
Gel Pen

Description

Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.