
EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Three Assorted Ink and Barrel Colors, 3PK
Mfr # BL77WBPS3M1
Zoro # G509151309
product price: $8.65
/pk 3, $2.88/eaSold in multiples of 2 for $17.30
Key Features
Ink Color
Blue; Pink; Purple
Pen Type
Gel Pen; Retractable
Point Size
0.7 mm
Tip Style
Conical
Pen Grip
Latex-Free Comfort Zoneâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL77WBPS3M1
Zoro #
G509151309
UPC #
72512252123
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Blue; Pink; Purple
Pen Type
Gel Pen; Retractable
Item
Pens
Tip Style
Conical
Pen Grip
Latex-Free Comfort Zoneâ„¢
Barrel Color
White/Blue; White/Pink; White/Violet
Point Type
Medium
Features
Non-Erasable Ink; Low-Viscosity Ink; Water-Based Gel
Description
The best qualities of liquid and gel ink are blended into a super-smooth ink and delivered via an exclusive ink/tip technology for the smoothest write. Vivid, acid-free ink dries quickly without smearing or blotting and is great for left-handed writers. Retractable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.