Zoro Homepage

EnerGel RTX Retractable Liquid Gel Pen, 0.7mm Medium Line, Assorted Ink, 12-Color Set

  • Mfr # BL77BP12M

  • Zoro # G615782886


product price: $41.55
/ea

Key Features

Includes
12 Gel Pens
Color
Assorted
Recommended Age
6+ years
Material
Polycarbonate
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL77BP12M
Zoro #
G615782886
UPC #
72512266465
Country of Origin
Japan

Details

Includes
12 Gel Pens
Color
Assorted
Recommended Age
6+ years
Material
Polycarbonate
Recommended Grade
Grade 1+

Description

EnerGel RTX provides a smooth writing experience. Fast-drying liquid gel ink. Great for left handers - no smears, no smudges, no globs. Latex-free grip. 0.7mm tip writes medium lines. High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Sleek & stylish barrel design with metal accents for a professional look. Each pack includes 12 pens in assorted ink colors.


  • High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience
  • Liquid gel ink dries so fast even left handed writers love it - no smears, no smudges, no globs
  • Sleek & stylish barrel design with metal accents for a professional look
  • Latex-free grip for writing comfort and control
  • Pack of 12 pens in assorted ink colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.