EnerGel RTX Retractable Liquid Gel Pen, 0.7mm Metal Tip, Medium Line, Navy Blue Ink, 12PK

  • Mfr # BL77-CA

  • Zoro # G115782867


product price: $48.75
/pk 12, $4.06/ea

Key Features

Includes
8 Gel Pens
Color
Navy Blue
Recommended Grade
Grade 1+
Recommended Age
6+ years
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL77-CA
Zoro #
G115782867
UPC #
884851025449
Country of Origin
Japan

Details

Includes
8 Gel Pens
Color
Navy Blue
Recommended Grade
Grade 1+
Recommended Age
6+ years
Material
Polycarbonate

Description

EnerGel RTX provides a smooth writing experience. Fast-drying liquid gel ink. Great for left handers - no smears, no smudges, no globs. Latex-free grip. 0.7mm tip writes medium lines. High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Sleek & stylish barrel design with metal accents for a professional look. Each pack includes 12-pens.


  • High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience
  • Liquid gel ink dries so fast even left handed writers love it - no smears, no smudges, no globs
  • Sleek & stylish barrel design with metal accents for a professional look
  • Latex-free grip for writing comfort and control
  • Pack of 12-pens

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.