EnerGel RTX Stars and Stripes Gel Pen, Retractable, Medium 0.7 mm, Black Ink, 3PK

  • Mfr # BL77USABP3A

  • Zoro # G315661429


product price:Ā  $10.49
/pk 3, $3.50/ea
Sold in multiples of 2 for $20.98

Key Features

Tip Style
Conical
Barrel Color
Red/White/Blue
Pen Grip
Latex-Free Cushioned
Marking Tool Color Family
Black
Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL77USABP3A
Zoro #
G315661429
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Tip Style
Conical
Barrel Color
Red/White/Blue
Pen Grip
Latex-Free Cushioned
Item
Gel Pens
Marking Tool Color Family
Black
Pen Type
Gel Pen
Marking Tool Product Group
EnerGelĀ® RTX Stars & Stripes

Description

Features a flag design on every barrel to add a touch of patriotism to your everyday writing. High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Quick drying ink means no smears, no smudges, and no globs. Maximum comfort and control with latex-free grip. Pentel is donating five cents from the sale of each Stars & Stripes pack to the Semper Fi Fund, which provides immediate financial assistance and lifetime support for post 9-11 wounded, critically ill and injured members of all branches of the armed forces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.