
EnerGel-X Gel Pen, Retractable, Bold 1 mm, Red Ink, Translucent Red Barrel, 12PK
Mfr # BL110-B
Zoro # G703450772
product price: $18.99
/pk 12, $1.58/eaKey Features
Pen Type
Gel Pen
Color
Red
Tip Size
1 mm
Marking Tool Product Group
EnerGel-X
Pen Tip
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL110-B
Zoro #
G703450772
UPC #
884851008848
Country of Origin
Japan
Dimensions
Tip Size
1 mm
Pen Point Size Type
Bold
Pen Point Size
1 mm
Details
Pen Type
Gel Pen
Color
Red
Item
Pens
Marking Tool Product Group
EnerGel-X
Pen Tip
Conical
Features
Metal Tip
Pen Grip
Latex-Free Rubber
Weight
0.33 lbs
Pen Style
Retractable
Pen Sub-Brand & Product Family
EnerGel-X®
Pen Grip Type
Latex-Free Rubber
Pen Barrel Color(s)
Translucent Red
Pen Ink Color(s)
Red
Pen Tip Type
Conical
Special Ink Properties
Water-Based Gel
Description
High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Dries so fast that left-handed writers love it—no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.