
EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Translucent Green/Green Barrel, 12PK
Mfr # BL107-D
Zoro # G315661511
product price: $22.15
/pk 12, $1.85/eaKey Features
Pen Type
Gel Pen
Marking Tool Product Group
EnerGel-X®
Barrel Color
Translucent Green/Green
Marking Tool Color Family
Green
Tip Style
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL107-D
Zoro #
G315661511
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Pen Type
Gel Pen
Marking Tool Product Group
EnerGel-X®
Barrel Color
Translucent Green/Green
Marking Tool Color Family
Green
Tip Style
Conical
Item
Gel Pens
Pen Grip
Latex-Free Rubber
Description
Make your everyday writing tasks more enjoyable with Pentel EnerGel-X Retractable Roller Gel Pens. High-performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Translucent barrel allows you to keep an eye on your remaining ink supply. Cushioned, latex-free grip provides maximum comfort and control. Refillable with any EnerGel ink refill.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.