EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Violet Ink, Translucent Violet/Violet Barrel

  • Mfr # BL107-V

  • Zoro # G915661553


product price:  $2.59
/ea
Sold in multiples of 5 for $12.95

Key Features

Barrel Color
Translucent Violet/Violet
Pen Grip
Latex-Free Cushioned
Ink Color
Violet
Tip Style
Conical
Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL107-V
Zoro #
G915661553
UPC #
884851006837
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Barrel Color
Translucent Violet/Violet
Pen Grip
Latex-Free Cushioned
Ink Color
Violet
Tip Style
Conical
Marking Tool Product Group
EnerGel-X®
Pen Type
Gel Pen
Marking Tool Color Family
Purple
Item
Gel Pens

Description

Make your everyday writing tasks more enjoyable with Pentel EnerGel-X Retractable Roller Gel Pens. High-performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Translucent barrel allows you to keep an eye on your remaining ink supply. Cushioned, latex-free grip provides maximum comfort and control. Refillable with any EnerGel ink refill.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.