EnerGel-X Retractable Liquid Gel Pen, 0.5mm Needle Tip, Fine Line, Assorted Ink, 8-Color Set

  • Mfr # BLN105BP8M

  • Zoro # G315782919


product price:  $17.99
/ea

Key Features

Includes
12 Gel Pens
Color
Assorted
Material
Polycarbonate
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN105BP8M
Zoro #
G315782919
UPC #
72512258170
Country of Origin
Mexico

Details

Includes
12 Gel Pens
Color
Assorted
Material
Polycarbonate
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

The Pentel EnerGel-X retractable gel pen provides a smooth, effortless writing experience at a great price. High performance ink technology combines the best qualities of liquid and gel ink, and dries so fast even left handers love it - No Smears, No Smudges, No Globs. Stylish barrel colors match the ink inside for quick and easy color selection. The latex-free grip provides extended comfort and control when writing. It is available with a 0.5mm needle tip that writes fine lines and is refillable with any size and/or color of EnerGel refill. Each pack includes 8 pens in assorted ink colors: Black, Red, Blue, Green, Orange, Pink, Sky Blue and Violet.


  • High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience
  • Liquid gel ink dries so fast even left handed writers love it - no smears, no smudges, no globs
  • Maximum comfort and control with the latex-free grip
  • Get more precise lines using the durable needle tip
  • Pack of 8 pens in assorted ink colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.