
EnerGel-X Retractable Liquid Gel Pen, 0.7mm Metal Tip, Medium Line, Assorted Ink, 8-Color Set
Mfr # BL107CRBP8M
Zoro # G315782896
product price:Â $17.99
/eaKey Features
Color
Assorted
Includes
12 Gel Pens
Recommended Age
6+ years
Material
Polycarbonate
Recommended Grade
Grade 1+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL107CRBP8M
Zoro #
G315782896
UPC #
72512248607
Country of Origin
Mexico
Details
Color
Assorted
Includes
12 Gel Pens
Recommended Age
6+ years
Material
Polycarbonate
Recommended Grade
Grade 1+
Description
High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience. Liquid gel ink dries so fast even left-handed writers love it - no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip. Refillable with any EnerGel refill. Each pack includes 8 pens in assorted ink colors.
- High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience
- Liquid gel ink dries so fast even left handed writers love it - no smears, no smudges, no globs
- Latex-free grip for maximum comfort and control
- 0.7mm metal tip writes medium lines
- Pack of 8 in assorted ink colors
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.