Eraser Refill, White, PK5
- Mfr # PDE-1
- Zoro # G114235784
product price:Â
$
1.65
/pk of 5, $0.33/ea
Sold in multiples of 6Â pks for
$9.90
Key Features
Color
White
Material
Polyvinyl Chloride
Number of Markers
5
Compatible Product Type
Mechanical Pencil
Compatible Series
Clic, Forte, Techniclick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDE-1
- Zoro #
- G114235784
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Eraser Refill
- Color
- White
- Material
- Polyvinyl Chloride
- Number of Markers
- 5
- Compatible Product Type
- Mechanical Pencil
- Compatible Series
- Clic, Forte, Techniclick
- Erase Type
- Graphite Pencil
- Shell Material
- Polyvinyl Chloride
- Wire Color
- White
Description
Eraser Refill, Package Quantity 5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.