Zoro Homepage
This item is Discontinued.
Pentel Stick Roller Ball Pen, Medium 0.7 mm, Blue PK12 PENBLD97C

Stick Roller Ball Pen, Medium 0.7 mm, Blue PK12 (Discontinued)

  • Mfr # PENBLD97C
  • Zoro # G5709602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBLD97C
Zoro #
G5709602
UPC #
072512205044
Country of Origin
Korea, Republic of

Dimensions

Point Size
0.7mm

Details

Ink Color
Blue
Pen Type
Stick
Pen Grip
None
Barrel Material
Plastic
Point Type
Medium
Barrel Color
Red/Silver
Item
24/7(TM) Roller Ball Pen
Pen Ink Color
Blue
Pen Tip
0.7mm
Grip
Smooth

Description

24/7(TM) Roller Ball Pen, Pen Tip 0.7mm, Barrel Material Plastic, Barrel Color Red/Silver, Pen Grip None, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.