Zoro Homepage

Gel Roller Roller Pen, Medium 0.7 mm, Red PK12

  • Mfr # PENK497B

  • Zoro # G5670393


product price: $14.49
/pk 12, $1.21/ea

Key Features

Ink Color
Red
Pen Type
Gel
Point Size
0.7mm
Pen Ink Color
Red
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENK497B
Zoro #
G5670393
UPC #
072512238684
Country of Origin
India

Dimensions

Point Size
0.7mm
Pen Point Size
0.7 mm
Pen Point Size Type
Medium

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Cushioned, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Oh! Gel(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.