Zoro Homepage

GlideWrite Ballpoint Pen with TechniFlo Ink, 1.0mm Medium Line, Red, 12PK

  • Mfr # BX910-B

  • Zoro # G315782858


product price: $27.99
/pk 12, $2.33/ea

Key Features

Includes
12 Pens
Color
Red
Material
Polycarbonate
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX910-B
Zoro #
G315782858
UPC #
72512277324
Country of Origin
Mexico

Details

Includes
12 Pens
Color
Red
Material
Polycarbonate
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

Elevate your writing to the next level with GlideWrite super-low-viscosity ballpoint pens. 2 in 1 ink formula combines the smoothness of a gel with the control of a ballpoint. Advanced breakthrough ink formula - TechniFLO, is a super-low-viscosity ink that ensures rich ink flow for smooth, easy writing. Internally tested to produce zero ink globbing and smearing. Refillable with BXTL10 ink refills. Each pack includes 12-pens.


  • Advanced breakthrough ink formula - TechniFLO, is a super-low-viscosity ink that ensures rich ink flow for smooth, easy writing.
  • 1.0mm metal tip writes clean medium lines with no skipping or smudging. Refillable with BXTL10 ink refills for 1.0mm medium
  • Unique white barrel offers stylish design that is eye-catching and well balanced.
  • Latex-free colored grips are contoured for remarkable comfort and control during extended writing sessions.
  • Pack of 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.